#6-32 x 1/2 in Phillips Flat Machine Screw, Stainless Steel, 50 PK
Mfr # ms51959-30d
Zoro # G016464961
product price: $6.15
/pk 50, $0.12/eaSold in multiples of 2 for $12.30
Key Features
Phillips Drive
Flat Head
Overall Length
1/2 in
Material Grade/Class
18-8
Type
Machine Screw
Screw Size
#6-32
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ms51959-30d
Zoro #
G016464961
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1/2 in
Screw Size
#6-32
Thread Size
#6-32
Fastener Length
1/2 in
Details
Drive
Phillips
Item
Machine Screw
Material Grade/Class
18-8
Type
Machine Screw
Material
Stainless Steel
Head Type
Flat
System of Measurement
Inch
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Drive Phillips, Thread Size #6-32, Fastener Length 1/2 in, Type Machine Screw, System of Measurement Inch, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.