Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#6-32 x 1/2 in Phillips Pan Machine Screw, Plain Polycarbonate, 5 PK

  • Mfr # 010632W050PC

  • Zoro # G2666641


product price: $2.39
/pk 5, $0.48/ea

Key Features

Pan Head
Phillips Drive
System of Measurement
Inch
Drive Size
2
Material
Polycarbonate
Finish
Plain
Tensile Strength
69 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
010632W050PC
Zoro #
G2666641
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#6-32
Fastener Length
1/2 in
Drive Size
2
Head Height
0.266 in
Head Dia.
0.256 to 0.270 in
Maximum Head Width
3/32 in
Maximum Head Height
17/64 in
Screw Size
#6
Head Width
0.094 in
Overall Length
49/64 in
Recommended Hole Size
9/64 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Material
Polycarbonate
Finish
Plain
Tensile Strength
69 psi
Standards
ANSI/ASME B1.1, IFI
Item
Machine Screw
Temp. Range (F)
-40 Degrees to 185 Degrees
Thread Direction
Right Hand
Includes Nut
Nut Not Included
Maximum Temperature
185 Degrees F
Thread Style
Fully Threaded
Thread Type
Coarse
Minimum Temperature
-40 Degrees F
Pack Size
Small
Includes Washer
Washer Not Included
Dimensional Standards
ANSI/ASME B1.1
Head Style
Round
Material Grade/Class
6/6
Type
Machine Screw

Description

Machine Screw, Head Type Pan, Material Polycarbonate, Finish Plain, Drive Phillips, Thread Size #6-32, Fastener Length 1/2 in, Head Width 0.094 in, Head Height 0.266 in, Drive Size #2, Tensile Strength 69 psi, Dimensional Standards ANSI/ASME B1.1, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 3/32 in, Minimum Head Width Not Applicable, Maximum Head Height 17/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products