#6-32 x 1/2 in Slotted Flat Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 2-sfm-6c-50

  • Zoro # G316463336


product price: $6.19
/pk 100, $0.06/ea
Sold in multiples of 2 for $12.38

Key Features

Flat Head
Slotted Drive
Dimensional Standards
ASME B18.6.3
Material
Stainless Steel
Thread Type
Coarse
Thread Size
#6-32
Maximum Head Width
17/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-sfm-6c-50
Zoro #
G316463336
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#6-32
Maximum Head Width
17/64 in
Screw Size
#6-32
Overall Length
1/2 in
Maximum Head Height
7/64 in
Fastener Length
1/2 in

Details

Dimensional Standards
ASME B18.6.3
Material
Stainless Steel
Thread Type
Coarse
Head Type
Flat
Drive
Slotted
Thread Style
Fully Threaded
Tensile Strength
70,000 psi
Item
Machine Screw
Material Grade/Class
316
System of Measurement
Inch
Type
Machine Screw
Finish
Passivated

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #6-32, Fastener Length 1/2 in, Drive Size Not Applicable, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 17/64 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products