Zoro Homepage

#6-32 x 1/2 in Slotted Flat Machine Screw, Plain Brass, 100 PK

  • Mfr # U48170.013.0050

  • Zoro # G2816204


product price: $11.25
/pk 100, $0.11/ea

Key Features

Flat Head
Slotted Drive
System of Measurement
Inch
Material
Brass
Finish
Plain
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U48170.013.0050
Zoro #
G2816204
UPC #
087302662457
Country of Origin
Multiple

Dimensions

Thread Size
#6-32
Fastener Length
1/2 in
Head Height
0.083 in
Head Dia.
0.262 in
Head Width
0.262 in
Maximum Head Width
17/64 in
Screw Size
#6
Maximum Head Height
11/64 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Slotted
Material
Brass
Finish
Plain
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
Item
Machine Screw
Head Angle (Deg.)
82
Pack Size
Small
Thread Type
Coarse
Dimensional Standards
ASME B18.6.3
Thread Fit
2A
Type
Machine Screw

Description

Machine Screw, Head Type Flat, Material Brass, Finish Plain, Drive Slotted, Thread Size #6-32, Fastener Length 1/2 in, Head Width 0.262 in, Head Height 0.083 in, Drive Size Not Applicable, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Machine Screw, Maximum Head Width 17/64 in, Minimum Head Width Not Applicable, Maximum Head Height 11/64 in, Minimum Head Height Not Applicable, System of Measurement Inch, Thread Type Coarse, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.