Zoro Homepage

#6-32 x 1/2 in Slotted Flat Machine Screw, Plain PEEK, 10 PK

  • Mfr # PK632-12FHS-01

  • Zoro # G5555081


product price: $16.59
/pk 10, $1.66/ea

Key Features

Flat Head
Slotted Drive
System of Measurement
Inch
Material
PEEK
Finish
Plain
Tensile Strength
26,800 psi
Standards
ISO 9001:2008
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PK632-12FHS-01
Zoro #
G5555081
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#6-32
Fastener Length
1/2 in
Head Dia.
0.2656 in
Head Height
0.08 in
Screw Size
#6
Head Width
0.26 in
Overall Length
37/64 in
Maximum Head Height
5/64 in
Recommended Hole Size
9/64 in
Maximum Head Width
17/64 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Slotted
Material
PEEK
Finish
Plain
Tensile Strength
26,800 psi
Standards
ISO 9001:2008
Item
Machine Screw
Temp. Range (F)
-50 Degrees to 500 Degrees F
Rockwell Hardness
M103
Head Angle (Deg.)
82
Resistance Properties
Hydrolysis-Resistant, Impact-Resistant, Inorganic Liquid-Resistant, Organic Liquid-Resistant, Radiation-Resistant, Wear-Resistant
Includes Washer
Washer Not Included
Pack Size
Small
Thread Style
Fully Threaded
For Use in Systems
Automotive Parts, Electronics, Washing Machines
Maximum Temperature
500 Degrees F
Thread Type
Coarse
Dimensional Standards
ISO 9001:2008
Includes Nut
Nut Not Included
Minimum Temperature
-50 Degrees F
Head Style
Round
Type
Machine Screw

Description

Machine Screw, Head Type Flat, Material PEEK, Finish Plain, Drive Slotted, Thread Size #6-32, Fastener Length 1/2 in, Head Width 0.26 in, Head Height 0.08 in, Drive Size Not Applicable, Tensile Strength 26,800 psi, Dimensional Standards ISO 9001:2008, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 17/64 in, Minimum Head Width Not Applicable, Maximum Head Height 5/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.