#6-32 x 1/2 in Slotted Pan Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 2-spm-6c-50

  • Zoro # G416466084


product price: $3.89
/pk 50, $0.08/ea
Sold in multiples of 3 for $11.67

Key Features

Slotted Drive
Pan Head
Type
Machine Screw
Material
Stainless Steel
Overall Length
1/2 in
Material Grade/Class
316
Tensile Strength
80,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-spm-6c-50
Zoro #
G416466084
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
1/2 in
Overall Length
1/2 in
Screw Size
#6-32
Thread Size
#6-32
Maximum Head Width
17/64 in
Maximum Head Height
5/64 in

Details

Type
Machine Screw
Material
Stainless Steel
Drive
Slotted
Head Type
Pan
Material Grade/Class
316
Tensile Strength
80,000 psi
Thread Type
Coarse
Item
Machine Screw
Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded
Finish
Passivated
System of Measurement
Inch

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #6-32, Fastener Length 1/2 in, Drive Size Not Applicable, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 17/64 in, Maximum Head Height 5/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.