Shop ZORO SELECT
See all product information
Create Account
#6-32 x 1/2 in Torx Pan Machine Screw, Plain 18-8 Stainless Steel, 5 PK
- Mfr # 31-P6P-6C-50
- Zoro # G714846472
product price:Â
$
2.49
/pk of 5, $0.50/ea
Sold in multiples of 5Â pks for
$12.45
Key Features
Pan Head
Torx Drive
System of Measurement
Inch
Material
18-8 Stainless Steel
Finish
Plain
Overall Length
1/2 in
Material Grade/Class
18-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-P6P-6C-50
- Zoro #
- G714846472
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Head Type
- Pan
- Drive
- Torx
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- Item
- Machine Screw
- Material Grade/Class
- 18-8
- Type
- Machine Screw
- Shell Material
- Stainless Steel
Dimensions
- Thread Size
- #6-32
- Fastener Length
- 1/2 in
- Overall Length
- 1/2 in
- Wire Rope Length
- 1/2 in
- Length
- 1/2 in
Description
Thread-Locking Screw, Head Type Pan, Material Stainless Steel, Drive Six-Lobe, Thread Size #6-32, Fastener Length 1/2 in, Type Machine Screw, System of Measurement Inch, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.