#6-32 x 13/16 in Phillips Pan Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 1-ppm-6c-81

  • Zoro # G916461428


product price: $3.29
/pk 50, $0.07/ea
Sold in multiples of 3 for $9.87

Key Features

Phillips Drive
Pan Head
Drive Size
#2
Screw Size
#6-32
Thread Size
#6-32
Maximum Head Width
17/64 in
Maximum Head Height
3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-ppm-6c-81
Zoro #
G916461428
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
#2
Fastener Length
13/16 in
Screw Size
#6-32
Thread Size
#6-32
Maximum Head Width
17/64 in
Maximum Head Height
3/32 in
Overall Length
13/16 in

Details

Drive
Phillips
Thread Type
Coarse
Item
Machine Screw
System of Measurement
Inch
Type
Machine Screw
Head Type
Pan
Thread Style
Fully Threaded
Material
Stainless Steel
Dimensional Standards
ASME B18.6.3
Tensile Strength
70,000 psi
Finish
Passivated
Material Grade/Class
18-8

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #6-32, Fastener Length 13/16 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 17/64 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products