#6-32 x 1/4 in Phillips Fillister Machine Screw, Passivated Stainless Steel, 100 PK
Mfr # 31-plm-6c-25
Zoro # G016462134
product price:Â $3.49
/pk 100, $0.03/ea
Sold in multiples of 3 for $10.47
Key Features
Phillips Drive
Fillister Head
Thread Type
Coarse
Finish
Passivated
Maximum Head Height
1/8 in
Material
Stainless Steel
Type
Machine Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31-plm-6c-25
Zoro #
G016462134
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Height
1/8 in
Overall Length
1/4 in
Drive Size
#2
Thread Size
#6-32
Maximum Head Width
7/32 in
Fastener Length
1/4 in
Screw Size
#6-32
Details
Thread Type
Coarse
Finish
Passivated
Material
Stainless Steel
Type
Machine Screw
Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Thread Style
Fully Threaded
Item
Machine Screw
Material Grade/Class
18-8
Drive
Phillips
Head Type
Fillister
Tensile Strength
70,000 psi
Description
Machine Screw, Head Type Fillister, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #6-32, Fastener Length 1/4 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 7/32 in, Maximum Head Height 1/8 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.