Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#6-32 x 1/4 in Phillips Flat Machine Screw, Black Oxide Stainless Steel, 100 PK

  • Mfr # 31-buf-6c-25

  • Zoro # G516461491


product price: $9.59
/pk 100, $0.10/ea

Key Features

Flat Head
Phillips Drive
Drive Size
#2
Tensile Strength
80,000 psi
Material
Stainless Steel
Thread Style
Fully Threaded
Overall Length
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-buf-6c-25
Zoro #
G516461491
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
#2
Overall Length
1/4 in
Maximum Head Width
17/64 in
Thread Size
#6-32
Maximum Head Height
1/16 in
Fastener Length
1/4 in
Screw Size
#6-32

Details

Tensile Strength
80,000 psi
Material
Stainless Steel
Thread Style
Fully Threaded
System of Measurement
Inch
Type
Machine Screw
Dimensional Standards
ASME B18.6.3
Material Grade/Class
18-8
Head Type
Flat
Thread Type
Coarse
Item
Machine Screw
Drive
Phillips
Finish
Black Oxide

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #6-32, Fastener Length 1/4 in, Drive Size #2, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 17/64 in, Maximum Head Height 1/16 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.