#6-32 x 1/4 in Phillips Flat Military Standard Phil Flat 100 Degree, Stainless Steel, 100 PK
Mfr # ms24693c-24d
Zoro # G416465025
product price:Â $7.79
/pk 100, $0.08/ea
Sold in multiples of 2 for $15.58
Key Features
Flat Head
Phillips Drive
Type
Machine Screw
Material Grade/Class
18-8
Overall Length
1/4 in
Screw Size
#6-32
Thread Size
#6-32
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ms24693c-24d
Zoro #
G416465025
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1/4 in
Screw Size
#6-32
Thread Size
#6-32
Fastener Length
1/4 in
Details
Type
Machine Screw
Material Grade/Class
18-8
Head Type
Flat
Drive
Phillips
System of Measurement
Inch
Item
Military Standard Phil Flat 100 Degree
Material
Stainless Steel
Description
Military Standard Phil Flat 100 Degree, Head Type Flat, Material Stainless Steel, Drive Phillips, Thread Size #6-32, Fastener Length 1/4 in, Type Machine Screw, System of Measurement Inch, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.