#6-32 x 1/4 in Phillips Pan Machine Screw, Black Oxide Stainless Steel, 100 PK
Mfr # 31-pbm-6c-25
Zoro # G416461904
product price: $3.89
/pk 100, $0.04/ea
Sold in multiples of 3 for $11.67
Key Features
Pan Head
Phillips Drive
Tensile Strength
70,000 psi
Finish
Black Oxide
Dimensional Standards
ASME B18.6.3
Drive Size
#2
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31-pbm-6c-25
Zoro #
G416461904
UPC #
-
Country of Origin
Multiple
Dimensions
Drive Size
#2
Maximum Head Width
17/64 in
Fastener Length
1/4 in
Screw Size
#6-32
Maximum Head Height
3/32 in
Thread Size
#6-32
Overall Length
1/4 in
Details
Tensile Strength
70,000 psi
Head Type
Pan
Finish
Black Oxide
Dimensional Standards
ASME B18.6.3
Thread Type
Coarse
Drive
Phillips
System of Measurement
Inch
Material Grade/Class
18-8
Type
Machine Screw
Item
Machine Screw
Material
Stainless Steel
Thread Style
Fully Threaded
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #6-32, Fastener Length 1/4 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 17/64 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.