#6-32 x 1/4 in Phillips Pan Machine Screw, Passivated Stainless Steel, 100 PK
Mfr # 1-ppm-6c-25
Zoro # G216461494
product price: $2.79
/pk 100, $0.03/ea
Sold in multiples of 4 for $11.16
Key Features
Phillips Drive
Pan Head
System of Measurement
Inch
Tensile Strength
70,000 psi
Overall Length
1/4 in
Type
Machine Screw
Finish
Passivated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-ppm-6c-25
Zoro #
G216461494
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
1/4 in
Drive Size
#2
Thread Size
#6-32
Maximum Head Height
3/32 in
Screw Size
#6-32
Maximum Head Width
17/64 in
Fastener Length
1/4 in
Details
System of Measurement
Inch
Tensile Strength
70,000 psi
Type
Machine Screw
Finish
Passivated
Item
Machine Screw
Dimensional Standards
ASME B18.6.3
Material
Stainless Steel
Drive
Phillips
Material Grade/Class
18-8
Thread Style
Fully Threaded
Head Type
Pan
Thread Type
Coarse
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #6-32, Fastener Length 1/4 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 17/64 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.