Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#6-32 x 1/4 in Phillips Pan Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 2-ppm-6c-25

  • Zoro # G016461236


product price: $2.49
/pk 50, $0.05/ea
Sold in multiples of 4 for $9.96

Key Features

Pan Head
Phillips Drive
Material
Stainless Steel
Thread Size
#6-32
Finish
Passivated
Maximum Head Width
17/64 in
Overall Length
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-ppm-6c-25
Zoro #
G016461236
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#6-32
Maximum Head Width
17/64 in
Overall Length
1/4 in
Drive Size
#2
Screw Size
#6-32
Fastener Length
1/4 in
Maximum Head Height
3/32 in

Details

Material
Stainless Steel
Finish
Passivated
Type
Machine Screw
Thread Type
Coarse
Thread Style
Fully Threaded
Material Grade/Class
316
Dimensional Standards
ASME B18.6.3
Head Type
Pan
Drive
Phillips
Tensile Strength
80,000 psi
System of Measurement
Inch
Item
Machine Screw

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #6-32, Fastener Length 1/4 in, Drive Size #2, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 17/64 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.