Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#6-32 x 1/4 in Phillips Pan Machine Screw, Stainless Steel, 100 PK

  • Mfr # ms51957-26d

  • Zoro # G316465590


product price: $11.19
/pk 100, $0.11/ea

Key Features

Pan Head
Phillips Drive
Type
Machine Screw
Material Grade/Class
18-8
Material
Stainless Steel
Screw Size
#6-32
Thread Size
#6-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ms51957-26d
Zoro #
G316465590
UPC #
-
Country of Origin
United States

Dimensions

Fastener Length
1/4 in
Screw Size
#6-32
Thread Size
#6-32
Overall Length
1/4 in

Details

Head Type
Pan
Item
Machine Screw
Type
Machine Screw
Material Grade/Class
18-8
Material
Stainless Steel
System of Measurement
Inch
Drive
Phillips

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Drive Phillips, Thread Size #6-32, Fastener Length 1/4 in, Type Machine Screw, System of Measurement Inch, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.