#6-32 x 1/4 in Phillips Truss Machine Screw, Black Oxide Stainless Steel, 100 PK

  • Mfr # 31-btm-6c-25

  • Zoro # G716461147


product price:  $8.59
/pk 100, $0.09/ea
Sold in multiples of 2 for $17.18

Key Features

Phillips Drive
Truss Head
Type
Machine Screw
Material Grade/Class
18-8
Thread Style
Fully Threaded
System of Measurement
Inch
Overall Length
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-btm-6c-25
Zoro #
G716461147
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#6-32
Overall Length
1/4 in
Drive Size
#2
Maximum Head Width
21/64 in
Screw Size
#6-32
Fastener Length
1/4 in
Maximum Head Height
3/32 in

Details

Type
Machine Screw
Material Grade/Class
18-8
Thread Style
Fully Threaded
Drive
Phillips
System of Measurement
Inch
Material
Stainless Steel
Item
Machine Screw
Finish
Black Oxide
Head Type
Truss
Thread Type
Coarse
Dimensional Standards
ASME B18.6.3
Tensile Strength
70,000 psi

Description

Machine Screw, Head Type Truss, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #6-32, Fastener Length 1/4 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 21/64 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products