#6-32 x 1/4 in Phillips Truss Machine Screw, Passivated Stainless Steel, 100 PK
Mfr # 2-ptm-6c-25
Zoro # G616461315
product price: $4.99
/pk 100, $0.05/eaSold in multiples of 2 for $9.98
Key Features
Truss Head
Phillips Drive
Material Grade/Class
316
Finish
Passivated
System of Measurement
Inch
Thread Type
Coarse
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-ptm-6c-25
Zoro #
G616461315
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
1/4 in
Maximum Head Height
3/32 in
Drive Size
#2
Screw Size
#6-32
Fastener Length
1/4 in
Thread Size
#6-32
Maximum Head Width
21/64 in
Details
Material Grade/Class
316
Finish
Passivated
Head Type
Truss
Item
Machine Screw
System of Measurement
Inch
Thread Type
Coarse
Thread Style
Fully Threaded
Material
Stainless Steel
Drive
Phillips
Dimensional Standards
ASME B18.6.3
Type
Machine Screw
Tensile Strength
100,000 psi
Description
Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #6-32, Fastener Length 1/4 in, Drive Size #2, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 21/64 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.