#6-32 x 1/4 in Slotted Fillister Machine Screw, Passivated Stainless Steel, 100 PK
Mfr # 32-slm-6c-25
Zoro # G716464032
product price:Â $3.89
/pk 100, $0.04/ea
Sold in multiples of 3 for $11.67
Key Features
Fillister Head
Slotted Drive
Tensile Strength
100,000 psi
Dimensional Standards
ASME B18.6.3
Overall Length
1/4 in
Thread Style
Fully Threaded
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32-slm-6c-25
Zoro #
G716464032
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
1/4 in
Screw Size
#6-32
Maximum Head Height
1/8 in
Fastener Length
1/4 in
Thread Size
#6-32
Maximum Head Width
7/32 in
Details
Tensile Strength
100,000 psi
Item
Machine Screw
Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded
Material
Stainless Steel
Head Type
Fillister
Thread Type
Coarse
Material Grade/Class
316
Type
Machine Screw
Finish
Passivated
Drive
Slotted
System of Measurement
Inch
Description
Machine Screw, Head Type Fillister, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #6-32, Fastener Length 1/4 in, Drive Size Not Applicable, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 7/32 in, Maximum Head Height 1/8 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.