#6-32 x 1/4 in Slotted Flat Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 2-sfm-6c-25

  • Zoro # G816463270


product price: $7.19
/pk 100, $0.07/ea
Sold in multiples of 2 for $14.38

Key Features

Slotted Drive
Flat Head
Material Grade/Class
316
Thread Size
#6-32
Material
Stainless Steel
Tensile Strength
70,000 psi
Maximum Head Height
7/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-sfm-6c-25
Zoro #
G816463270
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
1/4 in
Thread Size
#6-32
Maximum Head Height
7/64 in
Overall Length
1/4 in
Screw Size
#6-32
Maximum Head Width
17/64 in

Details

Drive
Slotted
Material Grade/Class
316
Item
Machine Screw
Material
Stainless Steel
Tensile Strength
70,000 psi
Head Type
Flat
Finish
Passivated
Thread Style
Fully Threaded
Type
Machine Screw
System of Measurement
Inch
Thread Type
Coarse
Dimensional Standards
ASME B18.6.3

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #6-32, Fastener Length 1/4 in, Drive Size Not Applicable, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 17/64 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products