#6-32 x 1/4 in Slotted Oval Machine Screw, Brass, 100 PK
Mfr # 7-som-6c-25
Zoro # G316464548
product price: $5.49
/pk 100, $0.05/eaSold in multiples of 2 for $10.98
Key Features
Oval Head
Slotted Drive
Maximum Head Height
1/8 in
Maximum Head Width
17/64 in
System of Measurement
Inch
Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7-som-6c-25
Zoro #
G316464548
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Height
1/8 in
Maximum Head Width
17/64 in
Thread Size
#6-32
Overall Length
1/4 in
Fastener Length
1/4 in
Screw Size
#6-32
Details
Head Type
Oval
Drive
Slotted
System of Measurement
Inch
Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded
Type
Machine Screw
Material
Brass
Item
Machine Screw
Thread Type
Coarse
Tensile Strength
50,000 psi
Description
Machine Screw, Head Type Oval, Material Brass, Drive Slotted, Thread Size #6-32, Fastener Length 1/4 in, Drive Size Not Applicable, Tensile Strength 50,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 17/64 in, Maximum Head Height 1/8 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.