#6-32 x 1/4 in Slotted Pan Machine Screw, Passivated Stainless Steel, 100 PK
Mfr # 2-spm-6c-25
Zoro # G416466138
product price: $5.79
/pk 100, $0.06/ea
Sold in multiples of 2 for $11.58
Key Features
Pan Head
Slotted Drive
Thread Style
Fully Threaded
Maximum Head Height
5/64 in
Material
Stainless Steel
Maximum Head Width
17/64 in
Type
Machine Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-spm-6c-25
Zoro #
G416466138
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
#6-32
Maximum Head Height
5/64 in
Maximum Head Width
17/64 in
Overall Length
1/4 in
Fastener Length
1/4 in
Screw Size
#6-32
Details
Thread Style
Fully Threaded
Material
Stainless Steel
Head Type
Pan
Type
Machine Screw
Tensile Strength
80,000 psi
Thread Type
Coarse
Item
Machine Screw
Dimensional Standards
ASME B18.6.3
Finish
Passivated
System of Measurement
Inch
Material Grade/Class
316
Drive
Slotted
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #6-32, Fastener Length 1/4 in, Drive Size Not Applicable, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 17/64 in, Maximum Head Height 5/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.