#6-32 x 1/4 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK
- Mfr # MSPEI0-600250-100P
- Zoro # G3080524
product price:Â
$
4.99
/pk of 100, $0.05/ea
Sold in multiples of 2Â pks for
$9.98
Key Features
Pan Head
Slotted Drive
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,900 psi
Standards
ASME B18.13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MSPEI0-600250-100P
- Zoro #
- G3080524
- UPC #
- -
- Country of Origin
- China
- System of Measurement
- Inch
- Head Type
- Pan
- Drive
- Slotted
- Material
- Steel
- Finish
- Zinc Plated
- Tensile Strength
- 60,900 psi
- Standards
- ASME B18.13
- Item
- Machine Screw
- Washer Material
- C1050-C1065 Steel
- Washer Type
- External Tooth
- Washer O.D.
- 0.285 in
- Pack Size
- Small
- Dimensional Standards
- ASME B18.13
- Includes Washer
- Washer Included
- Thread Type
- Coarse
- Thread Style
- Fully Threaded
- Type
- Machine Screw
- Made in North America
- Not Made in North America
- Shell Material
- Steel
Dimensions
- Thread Size
- #6-32
- Fastener Length
- 1/4 in
- Head Dia.
- 0.27 in
- Head Height
- 0.082 in
- Washer Thickness
- 1/64 in
- Screw Size
- #6
- Washer Outside Diameter
- 9/32 in
- Head Width
- 0.27 in
- Maximum Head Height
- 5/64 in
- Maximum Head Width
- 17/64 in
Description
SEMS Screw, Head Type Pan, Material Steel, Finish Zinc-Plated, Drive Slotted, Thread Size #6-32, Fastener Length 1/4 in, Head Width 0.27 in, Head Height 0.082 in, Tensile Strength 60,900 psi, Dimensional Standards ASME B18.13, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter 9/32 in, Washer Thickness 1/64 in, Maximum Head Width 17/64 in, Minimum Head Width Not Applicable, Maximum Head Height 5/64 in, Minimum Head Height Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.