Zoro Homepage

#6-32 x 1/4 in Slotted Round Machine Screw, Plain Nylon 6/6, 50 PK

  • Mfr # 010632R025

  • Zoro # G3186696


product price: $3.79
/pk 50, $0.08/ea

Key Features

Round Head
Slotted Drive
System of Measurement
Inch
Material
Nylon 6/6
Finish
Plain
Tensile Strength
69 psi
Standards
ANSI/ASME B1.1, IFI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
010632R025
Zoro #
G3186696
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#6-32
Fastener Length
1/4 in
Head Dia.
0.240 to 0.260 in
Head Height
0.25 in
Maximum Head Width
3/32 in
Head Width
0.094 in
Screw Size
#6
Maximum Head Height
1/4 in
Overall Length
1/2 in
Recommended Hole Size
9/64 in

Details

System of Measurement
Inch
Head Type
Round
Drive
Slotted
Material
Nylon 6/6
Finish
Plain
Tensile Strength
69 psi
Standards
ANSI/ASME B1.1, IFI
Item
Machine Screw
Temp. Range (F)
-40 Degrees to 185 Degrees
Includes Washer
Washer Not Included
Minimum Temperature
-40 Degrees F
Maximum Temperature
185 Degrees F
Thread Direction
Right Hand
Thread Type
Coarse
Materials for Use With
Metal, Plastics, Rubber, Wood
Pack Size
Small
Thread Style
Fully Threaded
Includes Nut
Nut Not Included
Dimensional Standards
ANSI/ASME B1.1
Head Style
Round
Material Grade/Class
6/6
Type
Machine Screw

Description

Machine Screw, Head Type Round, Material Nylon, Finish Plain, Drive Slotted, Thread Size #6-32, Fastener Length 1/4 in, Head Width 0.094 in, Head Height 0.25 in, Drive Size Not Applicable, Tensile Strength 69 psi, Dimensional Standards ANSI/ASME B1.1, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 3/32 in, Minimum Head Width Not Applicable, Maximum Head Height 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.