#6-32 x 1/8 in Phillips Round Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 1-prm-6c-12

  • Zoro # G716462656


product price: $4.99
/pk 100, $0.05/ea
Sold in multiples of 2 for $9.98

Key Features

Phillips Drive
Round Head
Maximum Head Width
17/64 in
Material Grade/Class
18-8
Maximum Head Height
7/64 in
Overall Length
1/8 in
Drive Size
#2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-prm-6c-12
Zoro #
G716462656
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
17/64 in
Maximum Head Height
7/64 in
Overall Length
1/8 in
Drive Size
#2
Fastener Length
1/8 in
Thread Size
#6-32
Screw Size
#6-32

Details

Material Grade/Class
18-8
Type
Machine Screw
Tensile Strength
100,000 psi
Drive
Phillips
Finish
Passivated
Item
Machine Screw
Thread Style
Fully Threaded
Dimensional Standards
ASME B18.6.3
Head Type
Round
Material
Stainless Steel
Thread Type
Coarse
System of Measurement
Inch

Description

Machine Screw, Head Type Round, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #6-32, Fastener Length 1/8 in, Drive Size #2, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 17/64 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.