#6-32 x 1/8 in Phillips Truss Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 1-ptm-6c-12
Zoro # G616462084
product price: $1.79
/pk 50, $0.04/ea
Sold in multiples of 6 for $10.74
Key Features
Phillips Drive
Truss Head
Dimensional Standards
ASME B18.6.3
Overall Length
1/8 in
System of Measurement
Inch
Maximum Head Width
21/64 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-ptm-6c-12
Zoro #
G616462084
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
1/8 in
Maximum Head Width
21/64 in
Maximum Head Height
3/32 in
Thread Size
#6-32
Screw Size
#6-32
Fastener Length
1/8 in
Drive Size
#2
Details
Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Material
Stainless Steel
Item
Machine Screw
Type
Machine Screw
Finish
Passivated
Drive
Phillips
Thread Type
Coarse
Thread Style
Fully Threaded
Material Grade/Class
18-8
Head Type
Truss
Tensile Strength
70,000 psi
Description
Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #6-32, Fastener Length 1/8 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 21/64 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.