#6-32 x 1/8 in Slotted Round Machine Screw, Brass, 100 PK
Mfr # 7-srm-6c-12
Zoro # G516466038
product price: $6.39
/pk 100, $0.06/eaSold in multiples of 2 for $12.78
Key Features
Round Head
Slotted Drive
Tensile Strength
50,000 psi
System of Measurement
Inch
Dimensional Standards
ASME B18.6.3
Material
Brass
Type
Machine Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7-srm-6c-12
Zoro #
G516466038
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
1/8 in
Overall Length
1/8 in
Screw Size
#6-32
Maximum Head Width
17/64 in
Thread Size
#6-32
Maximum Head Height
7/64 in
Details
Head Type
Round
Tensile Strength
50,000 psi
System of Measurement
Inch
Dimensional Standards
ASME B18.6.3
Material
Brass
Type
Machine Screw
Thread Style
Fully Threaded
Drive
Slotted
Item
Machine Screw
Thread Type
Coarse
Description
Machine Screw, Head Type Round, Material Brass, Drive Slotted, Thread Size #6-32, Fastener Length 1/8 in, Drive Size Not Applicable, Tensile Strength 50,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 17/64 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.