#6-32 x 1/8 in Torx Button Tamper Resistant Screw, Passivated Stainless Steel, 100 PK
Mfr # 31-BP6-6C-12
Zoro # G016461571
product price:Â $7.59
/pk 100, $0.08/ea
Sold in multiples of 2 for $15.18
Key Features
Button Head
Torx Drive
Material Grade/Class
18-8
Tensile Strength
70,000 psi
Maximum Head Height
5/64 in
Thread Type
Coarse
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31-BP6-6C-12
Zoro #
G016461571
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
1/8 in
Maximum Head Height
5/64 in
Thread Size
#6-32
Drive Size
T10
Maximum Head Width
17/64 in
Overall Length
1/8 in
Details
Material Grade/Class
18-8
Tensile Strength
70,000 psi
Head Type
Button
Thread Type
Coarse
System of Measurement
Inch
Resistance Properties
Tamper-Resistant
Thread Style
Fully Threaded
Finish
Passivated
Drive
Torx
Dimensional Standards
ASME B18.3
Material
Stainless Steel
Type
Machine Screw
Item
Tamper Resistant Screw
Description
Tamper Resistant Screw, Head Type Button, Material Stainless Steel, Finish Passivated, Drive Six-Lobe, Thread Size #6-32, Fastener Length 1/8 in, Drive Size T10, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.3, Type Machine Screw, Maximum Head Width 17/64 in, Maximum Head Height 5/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.