#6-32 x 2 1/2 in Phillips Pan Machine Screw, Passivated Stainless Steel, 25 PK
Mfr # 2-ppm-6c-250
Zoro # G516461934
product price: $3.79
/pk 25, $0.15/eaSold in multiples of 3 for $11.37
Key Features
Pan Head
Phillips Drive
System of Measurement
Inch
Tensile Strength
80,000 psi
Material Grade/Class
316
Dimensional Standards
ASME B18.6.3
Finish
Passivated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-ppm-6c-250
Zoro #
G516461934
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
2 1/2 in
Drive Size
#2
Thread Size
#6-32
Maximum Head Width
17/64 in
Overall Length
2 1/2 in
Screw Size
#6-32
Maximum Head Height
3/32 in
Details
System of Measurement
Inch
Tensile Strength
80,000 psi
Head Type
Pan
Item
Machine Screw
Material Grade/Class
316
Dimensional Standards
ASME B18.6.3
Finish
Passivated
Drive
Phillips
Material
Stainless Steel
Type
Machine Screw
Thread Type
Coarse
Thread Style
Fully Threaded
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #6-32, Fastener Length 2 1/2 in, Drive Size #2, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 17/64 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.