#6-32 x 2 1/4 in Phillips Pan Machine Screw, Black Oxide Stainless Steel, 25 PK
Mfr # 31-pbm-6c-225
Zoro # G116462010
product price:Â $4.29
/pk 25, $0.17/ea
Sold in multiples of 3 for $12.87
Key Features
Pan Head
Phillips Drive
Maximum Head Width
17/64 in
Thread Style
Fully Threaded
Finish
Black Oxide
Overall Length
2 1/4 in
Type
Machine Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31-pbm-6c-225
Zoro #
G116462010
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Width
17/64 in
Fastener Length
2 1/4 in
Overall Length
2 1/4 in
Thread Size
#6-32
Drive Size
#2
Screw Size
#6-32
Maximum Head Height
3/32 in
Details
Head Type
Pan
Thread Style
Fully Threaded
Finish
Black Oxide
Type
Machine Screw
Item
Machine Screw
Thread Type
Coarse
Material Grade/Class
18-8
Drive
Phillips
Material
Stainless Steel
Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Tensile Strength
70,000 psi
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #6-32, Fastener Length 2 1/4 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 17/64 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.