#6-32 x 2 3/4 in Phillips Flat Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 1-PFM-6C-275

  • Zoro # G616461926


product price:  $6.49
/pk 50, $0.13/ea
Sold in multiples of 2 for $12.98

Key Features

Flat Head
Phillips Drive
Maximum Head Width
17/64 in
Fastener Length
2 3/4 in
Material Grade/Class
18-8
Drive Size
#2
Maximum Head Height
5/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-PFM-6C-275
Zoro #
G616461926
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
17/64 in
Fastener Length
2 3/4 in
Drive Size
#2
Maximum Head Height
5/64 in
Screw Size
#6-32
Overall Length
2 3/4 in
Thread Size
#6-32

Details

Material Grade/Class
18-8
Tensile Strength
80,000 psi
Material
Stainless Steel
System of Measurement
Inch
Finish
Passivated
Head Type
Flat
Drive
Phillips
Type
Machine Screw
Thread Type
Coarse
Item
Machine Screw
Thread Style
Fully Threaded
Dimensional Standards
ASME B18.6.3

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #6-32, Fastener Length 2 3/4 in, Drive Size #2, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 17/64 in, Maximum Head Height 5/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.