#6-32 x 2 3/4 in Phillips Pan Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 1-ppm-6c-275
Zoro # G216461425
product price: $5.79
/pk 50, $0.12/ea
Sold in multiples of 2 for $11.58
Key Features
Phillips Drive
Pan Head
Drive Size
#2
Thread Type
Coarse
Minimum Thread Length
1 1/2 in
Material
Stainless Steel
Thread Style
Partially Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-ppm-6c-275
Zoro #
G216461425
UPC #
-
Country of Origin
Multiple
Dimensions
Drive Size
#2
Thread Size
#6-32
Minimum Thread Length
1 1/2 in
Maximum Head Width
17/64 in
Screw Size
#6-32
Maximum Head Height
3/32 in
Overall Length
2 3/4 in
Fastener Length
2 3/4 in
Details
Item
Machine Screw
Drive
Phillips
Thread Type
Coarse
Material
Stainless Steel
Thread Style
Partially Threaded
Tensile Strength
70,000 psi
Material Grade/Class
18-8
Finish
Passivated
Dimensional Standards
ASME B18.6.3
Type
Machine Screw
System of Measurement
Inch
Head Type
Pan
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #6-32, Fastener Length 2 3/4 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Minimum Thread Length 1 1/2 in, Type Machine Screw, Maximum Head Width 17/64 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Partially Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.