#6-32 x 2 in Phillips Flat Machine Screw, Black Oxide Stainless Steel, 100 PK

  • Mfr # 31-fbm-6c-200

  • Zoro # G816461498


product price:  $14.89
/pk 100, $0.15/ea

Key Features

Flat Head
Phillips Drive
Screw Size
#6-32
Dimensional Standards
ASME B18.6.3
Tensile Strength
80,000 psi
Maximum Head Width
17/64 in
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31-fbm-6c-200
Zoro #
G816461498
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#6-32
Maximum Head Width
17/64 in
Overall Length
2 in
Thread Size
#6-32
Drive Size
#2
Fastener Length
2 in
Maximum Head Height
5/64 in

Details

Head Type
Flat
Dimensional Standards
ASME B18.6.3
Item
Machine Screw
Drive
Phillips
Tensile Strength
80,000 psi
Material Grade/Class
18-8
Thread Type
Coarse
Type
Machine Screw
Finish
Black Oxide
Material
Stainless Steel
System of Measurement
Inch
Thread Style
Fully Threaded

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #6-32, Fastener Length 2 in, Drive Size #2, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 17/64 in, Maximum Head Height 5/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products