#6-32 x 2 in Phillips Pan Machine Screw, Black Oxide Stainless Steel, 100 PK

  • Mfr # 31-pbm-6c-200

  • Zoro # G016461595


product price: $15.49
/pk 100, $0.15/ea

Key Features

Phillips Drive
Pan Head
Thread Style
Fully Threaded
Thread Type
Coarse
Screw Size
#6-32
Drive Size
#2
Thread Size
#6-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-pbm-6c-200
Zoro #
G016461595
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
2 in
Screw Size
#6-32
Drive Size
#2
Thread Size
#6-32
Maximum Head Height
3/32 in
Maximum Head Width
17/64 in
Overall Length
2 in

Details

Thread Style
Fully Threaded
Thread Type
Coarse
Dimensional Standards
ASME B18.6.3
Finish
Black Oxide
Type
Machine Screw
Drive
Phillips
Item
Machine Screw
Material
Stainless Steel
Head Type
Pan
System of Measurement
Inch
Material Grade/Class
18-8
Tensile Strength
70,000 psi

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #6-32, Fastener Length 2 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 17/64 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products