Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#6-32 x 2 in Phillips Pan Machine Screw, Stainless Steel, 25 PK

  • Mfr # ms51957-38d

  • Zoro # G716463332


product price: $7.99
/pk 25, $0.32/ea
Sold in multiples of 2 for $15.98

Key Features

Pan Head
Phillips Drive
System of Measurement
Inch
Type
Machine Screw
Screw Size
#6-32
Thread Size
#6-32
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ms51957-38d
Zoro #
G716463332
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
#6-32
Thread Size
#6-32
Overall Length
2 in
Fastener Length
2 in

Details

System of Measurement
Inch
Type
Machine Screw
Item
Machine Screw
Head Type
Pan
Material Grade/Class
18-8
Drive
Phillips
Material
Stainless Steel

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Drive Phillips, Thread Size #6-32, Fastener Length 2 in, Type Machine Screw, System of Measurement Inch, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products