
#6-32 x 2 in Phillips Pan Machine Screw, Zinc Plated Steel, 5000 PK
Mfr # 0632RPP
Zoro # G5730110
product price: $384.99
/pk 5000, $0.08/ea
Free Shipping & Returns
Key Features
Pan Head
Phillips Drive
System of Measurement
Inch
Thread Size
#6-32
Fastener Length
2 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0632RPP
Zoro #
G5730110
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#6-32
Fastener Length
2 in
Details
System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Standards
SAE J81
Item
Machine Screw
Description
6-32X2 Phillips Pan Taptite Alternative Thread Rolling Screw Fully Thrd Zinc Bake & Wax
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.