#6-32 x 2 in Phillips Truss Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 1-ptm-6c-200
Zoro # G616462701
product price: $3.89
/pk 50, $0.08/ea
Sold in multiples of 3 for $11.67
Key Features
Truss Head
Phillips Drive
Type
Machine Screw
Maximum Head Width
21/64 in
Material
Stainless Steel
Overall Length
2 in
Finish
Passivated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-ptm-6c-200
Zoro #
G616462701
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Width
21/64 in
Overall Length
2 in
Screw Size
#6-32
Fastener Length
2 in
Maximum Head Height
3/32 in
Thread Size
#6-32
Drive Size
#2
Details
Type
Machine Screw
Item
Machine Screw
Head Type
Truss
Material
Stainless Steel
Finish
Passivated
Thread Style
Fully Threaded
Dimensional Standards
ASME B18.6.3
Thread Type
Coarse
Material Grade/Class
18-8
System of Measurement
Inch
Drive
Phillips
Tensile Strength
70,000 psi
Description
Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #6-32, Fastener Length 2 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 21/64 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.