
#6-32 x 2 in Slotted Hex Machine Screw, Zinc Plated Steel, 3000 PK
Mfr # 0632MSH
Zoro # G2516751
product price: $337.99
/pk 3000, $0.11/ea
Free Shipping & Returns
Key Features
Hex Head
Slotted Drive
System of Measurement
Inch
Thread Size
#6-32
Fastener Length
2 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0632MSH
Zoro #
G2516751
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#6-32
Fastener Length
2 in
Details
System of Measurement
Inch
Head Type
Hex
Drive
Slotted
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.6.3, SAE J82
Item
Machine Screw
Description
6-32X2 Slotted Indented Hex Head Machine Screw Fully Threaded Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.