#6-32 x 2 in Slotted Oval Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 1-som-6c-200

  • Zoro # G516463617


product price: $4.89
/pk 50, $0.10/ea
Sold in multiples of 2 for $9.78

Key Features

Oval Head
Slotted Drive
Finish
Passivated
Material Grade/Class
18-8
Type
Machine Screw
Dimensional Standards
ASME B18.6.3
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-som-6c-200
Zoro #
G516463617
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
2 in
Thread Size
#6-32
Overall Length
2 in
Maximum Head Width
17/64 in
Screw Size
#6-32
Maximum Head Height
1/8 in

Details

Finish
Passivated
Material Grade/Class
18-8
Head Type
Oval
Type
Machine Screw
Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Thread Type
Coarse
Tensile Strength
80,000 psi
Item
Machine Screw
Thread Style
Fully Threaded
Drive
Slotted
Material
Stainless Steel

Description

Machine Screw, Head Type Oval, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #6-32, Fastener Length 2 in, Drive Size Not Applicable, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 17/64 in, Maximum Head Height 1/8 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products