Zoro Homepage

#6-32 x 2 in Slotted Pan Machine Screw, Brass, 50 PK

  • Mfr # 7-spm-6c-200

  • Zoro # G416464530


product price: $7.79
/pk 50, $0.16/ea
Sold in multiples of 2 for $15.58

Key Features

Slotted Drive
Pan Head
Material
Brass
Thread Type
Coarse
Overall Length
2 in
Maximum Head Height
5/64 in
Type
Machine Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-spm-6c-200
Zoro #
G416464530
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
2 in
Maximum Head Height
5/64 in
Fastener Length
2 in
Maximum Head Width
17/64 in
Thread Size
#6-32
Screw Size
#6-32

Details

Material
Brass
Thread Type
Coarse
Type
Machine Screw
Thread Style
Fully Threaded
Tensile Strength
50,000 psi
System of Measurement
Inch
Drive
Slotted
Item
Machine Screw
Dimensional Standards
ASME B18.6.3
Head Type
Pan

Description

Machine Screw, Head Type Pan, Material Brass, Drive Slotted, Thread Size #6-32, Fastener Length 2 in, Drive Size Not Applicable, Tensile Strength 50,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 17/64 in, Maximum Head Height 5/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.