#6-32 x 2 in Slotted Round Machine Screw, Zinc Plated Steel, 3000 PK

  • Mfr # 0632MSR

  • Zoro # G2703292


product price:  $190.99
/pk 3000, $0.06/ea
Free Shipping & Returns

Key Features

Round Head
Slotted Drive
System of Measurement
Inch
Thread Size
#6-32
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.6.3, SAE J82
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0632MSR
Zoro #
G2703292
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#6-32
Fastener Length
2 in

Details

System of Measurement
Inch
Head Type
Round
Drive
Slotted
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.6.3, SAE J82
Item
Machine Screw

Description

Machine Screws,6-32x2 SLOT ROUN,PK3000, Package Quantity 3000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products