#6-32 x 21/32 in Phillips Pan Machine Screw, Black Oxide 18-8 Stainless Steel, 50 PK

  • Mfr # 5GMC7

  • Zoro # G2615706


product price: $21.59
/pk 50, $0.43/ea

Key Features

Pan Head
Phillips Drive
System of Measurement
Inch
Drive Size
#2
Material
18-8 Stainless Steel
Finish
Black Oxide
Tensile Strength
80,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5GMC7
Zoro #
G2615706
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#6-32
Fastener Length
21/32 in
Drive Size
#2
Head Dia.
0.270 to 0.256 in
Head Height
0.097 in
Screw Size
#6
Head Width
0.263 in
Maximum Head Height
3/32 in
Overall Length
3/4 in
Maximum Head Width
17/64 in
Recommended Hole Size
9/64 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Material
18-8 Stainless Steel
Finish
Black Oxide
Tensile Strength
80,000 psi
Standards
ASME B18.6.3, Class 4, MIL-C-13924
Item
Machine Screw
Includes Washer
Washer Not Included
Pack Size
Small
Thread Type
Coarse
Thread Style
Fully Threaded
Includes Nut
Nut Not Included
Dimensional Standards
ASME B18.6.3
Material Quality Standards
Class 4, MIL-C-13924
Head Style
Round
Material Grade/Class
18-8
Type
Machine Screw

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #6-32, Fastener Length 21/32 in, Head Width 0.263 in, Head Height 0.097 in, Drive Size #2, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 17/64 in, Minimum Head Width Not Applicable, Maximum Head Height 3/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.