#6-32 x 3 in Phillips Pan Machine Screw, Black Oxide Stainless Steel, 10 PK
Mfr # 31-pbm-6c-300
Zoro # G816461993
product price:Â $2.79
/pk 10, $0.28/ea
Sold in multiples of 4 for $11.16
Key Features
Pan Head
Phillips Drive
Overall Length
3 in
Screw Size
#6-32
Maximum Head Height
3/32 in
Finish
Black Oxide
Type
Machine Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31-pbm-6c-300
Zoro #
G816461993
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
3 in
Screw Size
#6-32
Maximum Head Height
3/32 in
Fastener Length
3 in
Maximum Head Width
17/64 in
Thread Size
#6-32
Drive Size
#2
Details
Finish
Black Oxide
Type
Machine Screw
Thread Type
Coarse
Thread Style
Fully Threaded
Material Grade/Class
18-8
Item
Machine Screw
Head Type
Pan
Material
Stainless Steel
Tensile Strength
70,000 psi
System of Measurement
Inch
Drive
Phillips
Dimensional Standards
ASME B18.6.3
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #6-32, Fastener Length 3 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 17/64 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.