Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#6-32 x 3 in Phillips Pan Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 1-ppm-6c-300

  • Zoro # G416461324


product price: $6.89
/pk 50, $0.14/ea
Sold in multiples of 2 for $13.78

Key Features

Pan Head
Phillips Drive
Drive Size
#2
Finish
Passivated
Type
Machine Screw
Overall Length
3 in
Maximum Head Width
17/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-ppm-6c-300
Zoro #
G416461324
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
#2
Fastener Length
3 in
Overall Length
3 in
Maximum Head Width
17/64 in
Screw Size
#6-32
Minimum Thread Length
1 1/2 in
Thread Size
#6-32
Maximum Head Height
3/32 in

Details

Finish
Passivated
Head Type
Pan
Type
Machine Screw
Material Grade/Class
18-8
Item
Machine Screw
Material
Stainless Steel
Tensile Strength
70,000 psi
System of Measurement
Inch
Dimensional Standards
ASME B18.6.3
Thread Style
Partially Threaded
Drive
Phillips
Thread Type
Coarse

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #6-32, Fastener Length 3 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Minimum Thread Length 1 1/2 in, Type Machine Screw, Maximum Head Width 17/64 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Partially Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.