Zoro Homepage

#6-32 x 3 in Slotted Flat Machine Screw, Brass, 10 PK

  • Mfr # 7-sfm-6c-300

  • Zoro # G816464628


product price: $4.89
/pk 10, $0.49/ea
Sold in multiples of 2 for $9.78

Key Features

Slotted Drive
Flat Head
Tensile Strength
50,000 psi
Material
Brass
Thread Type
Coarse
Overall Length
3 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-sfm-6c-300
Zoro #
G816464628
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
3 in
Screw Size
#6-32
Maximum Head Height
3/64 in
Fastener Length
3 in
Maximum Head Width
17/64 in
Minimum Thread Length
1 1/2 in
Thread Size
#6-32

Details

Drive
Slotted
Head Type
Flat
Tensile Strength
50,000 psi
Material
Brass
Thread Type
Coarse
System of Measurement
Inch
Item
Machine Screw
Type
Machine Screw
Thread Style
Partially Threaded
Dimensional Standards
ASME B18.6.3

Description

Machine Screw, Head Type Flat, Material Brass, Drive Slotted, Thread Size #6-32, Fastener Length 3 in, Drive Size Not Applicable, Tensile Strength 50,000 psi, Dimensional Standards ASME B18.6.3, Minimum Thread Length 1 1/2 in, Type Machine Screw, Maximum Head Width 17/64 in, Maximum Head Height 3/64 in, System of Measurement Inch, Thread Style Partially Threaded, Thread Type Coarse, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products