#6-32 x 3 in Slotted Flat Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 1-sfm-6c-300
Zoro # G416463632
product price: $6.69
/pk 50, $0.13/ea
Sold in multiples of 2 for $13.38
Key Features
Slotted Drive
Flat Head
Thread Style
Fully Threaded
Material Grade/Class
18-8
Type
Machine Screw
Tensile Strength
80,000 psi
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-sfm-6c-300
Zoro #
G416463632
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
3 in
Maximum Head Width
17/64 in
Screw Size
#6-32
Thread Size
#6-32
Maximum Head Height
7/64 in
Overall Length
3 in
Details
Thread Style
Fully Threaded
Material Grade/Class
18-8
Drive
Slotted
Type
Machine Screw
Tensile Strength
80,000 psi
Material
Stainless Steel
Finish
Passivated
Dimensional Standards
ASME B18.6.3
Head Type
Flat
System of Measurement
Inch
Item
Machine Screw
Thread Type
Coarse
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #6-32, Fastener Length 3 in, Drive Size Not Applicable, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 17/64 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.