#6-32 x 3/16 in Phillips Flat Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 1-pfm-6c-18

  • Zoro # G816462419


product price: $2.39
/pk 100, $0.02/ea
Sold in multiples of 4 for $9.56

Key Features

Flat Head
Phillips Drive
Type
Machine Screw
Thread Style
Fully Threaded
Maximum Head Width
17/64 in
Material
Stainless Steel
Fastener Length
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-pfm-6c-18
Zoro #
G816462419
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
17/64 in
Fastener Length
3/16 in
Screw Size
#6-32
Thread Size
#6-32
Overall Length
3/16 in
Drive Size
#2
Maximum Head Height
1/16 in

Details

Type
Machine Screw
Thread Style
Fully Threaded
Head Type
Flat
Material
Stainless Steel
Dimensional Standards
ASME B18.6.3
Material Grade/Class
18-8
Finish
Passivated
Thread Type
Coarse
Tensile Strength
80,000 psi
System of Measurement
Inch
Item
Machine Screw
Drive
Phillips

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #6-32, Fastener Length 3/16 in, Drive Size #2, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 17/64 in, Maximum Head Height 1/16 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products