#6-32 x 3/16 in Phillips Pan Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 2-ppm-6c-18

  • Zoro # G516461187


product price: $2.89
/pk 50, $0.06/ea
Sold in multiples of 4 for $11.56

Key Features

Phillips Drive
Pan Head
Material Grade/Class
316
Thread Type
Coarse
System of Measurement
Inch
Maximum Head Width
17/64 in
Thread Size
#6-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-ppm-6c-18
Zoro #
G516461187
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
17/64 in
Thread Size
#6-32
Overall Length
3/16 in
Fastener Length
3/16 in
Drive Size
#2
Maximum Head Height
3/32 in
Screw Size
#6-32

Details

Drive
Phillips
Material Grade/Class
316
Item
Machine Screw
Thread Type
Coarse
System of Measurement
Inch
Thread Style
Fully Threaded
Head Type
Pan
Tensile Strength
80,000 psi
Material
Stainless Steel
Type
Machine Screw
Finish
Passivated
Dimensional Standards
ASME B18.6.3

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #6-32, Fastener Length 3/16 in, Drive Size #2, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 17/64 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.