#6-32 x 3/16 in Phillips Truss Machine Screw, Black Oxide Stainless Steel, 50 PK

  • Mfr # 31-btm-6c-18

  • Zoro # G916461145


product price:  $4.59
/pk 50, $0.09/ea
Sold in multiples of 3 for $13.77

Key Features

Phillips Drive
Truss Head
Type
Machine Screw
System of Measurement
Inch
Finish
Black Oxide
Thread Style
Fully Threaded
Overall Length
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-btm-6c-18
Zoro #
G916461145
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
3/16 in
Maximum Head Width
21/64 in
Maximum Head Height
3/32 in
Screw Size
#6-32
Drive Size
#2
Fastener Length
3/16 in
Thread Size
#6-32

Details

Type
Machine Screw
System of Measurement
Inch
Finish
Black Oxide
Thread Style
Fully Threaded
Material
Stainless Steel
Drive
Phillips
Material Grade/Class
18-8
Head Type
Truss
Item
Machine Screw
Thread Type
Coarse
Dimensional Standards
ASME B18.6.3
Tensile Strength
70,000 psi

Description

Machine Screw, Head Type Truss, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #6-32, Fastener Length 3/16 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 21/64 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.