#6-32 x 3/16 in Phillips Truss Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 1-ptm-6c-18

  • Zoro # G316462902


product price:  $3.49
/pk 100, $0.03/ea
Sold in multiples of 3 for $10.47

Key Features

Phillips Drive
Truss Head
Tensile Strength
70,000 psi
Finish
Passivated
Type
Machine Screw
Overall Length
3/16 in
Thread Size
#6-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-ptm-6c-18
Zoro #
G316462902
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
3/16 in
Thread Size
#6-32
Screw Size
#6-32
Fastener Length
3/16 in
Maximum Head Width
21/64 in
Maximum Head Height
3/32 in
Drive Size
#2

Details

Tensile Strength
70,000 psi
Drive
Phillips
Finish
Passivated
Type
Machine Screw
Item
Machine Screw
Material Grade/Class
18-8
System of Measurement
Inch
Head Type
Truss
Material
Stainless Steel
Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded
Thread Type
Coarse

Description

Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #6-32, Fastener Length 3/16 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 21/64 in, Maximum Head Height 3/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products