#6-32 x 3/16 in Slotted Flat Machine Screw, Passivated Stainless Steel, 100 PK
Mfr # 1-sfm-6c-18
Zoro # G616464774
product price:Â $3.29
/pk 100, $0.03/ea
Sold in multiples of 3 for $9.87
Key Features
Flat Head
Slotted Drive
Maximum Head Height
5/64 in
Material
Stainless Steel
Tensile Strength
80,000 psi
Dimensional Standards
ASME B18.6.3
Type
Machine Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-sfm-6c-18
Zoro #
G616464774
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Height
5/64 in
Screw Size
#6-32
Thread Size
#6-32
Fastener Length
3/16 in
Overall Length
3/16 in
Maximum Head Width
17/64 in
Details
Material
Stainless Steel
Head Type
Flat
Tensile Strength
80,000 psi
Dimensional Standards
ASME B18.6.3
Drive
Slotted
Type
Machine Screw
System of Measurement
Inch
Thread Type
Coarse
Finish
Passivated
Item
Machine Screw
Material Grade/Class
18-8
Thread Style
Fully Threaded
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #6-32, Fastener Length 3/16 in, Drive Size Not Applicable, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 17/64 in, Maximum Head Height 5/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.